Shop All Proximity Sensors
Telemecanique Sensors
Capacitive Sensor M18 12 24V Dc Npn No 3
Mfr # XT218A1NAL2
Zoro # G0130625
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC NPN
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XT218A1NAL2
- Zoro # G0130625
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 78 mm |
Description
Capacitive Sensor M18 12 24V Dc Npn No 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- Telemecanique Sensors Proximity Sensors