Shop All Proximity Sensors
Telemecanique Sensors
Capacitive Sensor 18 Mm 24 240 Ac N0
Mfr # XT218A1FAL2
Zoro # G0130591
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Capacitive
- Proximity Sensor Power Requirement 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XT218A1FAL2
- Zoro # G0130591
- Country of Origin China
- Category Proximity Sensors
Dimensions
Length | 78 mm |
Description
Capacitive Sensor 18 Mm 24 240 Ac N0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- Telemecanique Sensors Sensors