Shop All Cable Protectors
Telemecanique Sensors
CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9
Mfr # TCSCCN4F3M3T
Zoro # G3575832
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 m
- Connection Style 2 connectors - 1 RJ45; 1 female SUB-D 9
- Features Mercury Free
- Type Connecting cable; CANopen Preassembled Cable
- Bus Type CANopen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # TCSCCN4F3M3T
- Zoro # G3575832
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 m |
Details
Item | CANopen cable - 1 x RJ45 - cable 3 m |
Connection Style | 2 connectors - 1 RJ45; 1 female SUB-D 9 |
Features | Mercury Free |
Type | Connecting cable; CANopen Preassembled Cable |
Bus Type | CANopen |
Accessory / Separate Part Destination | CANopen bus |
Electrical Connection | 2 connectors |
Accessory / Separate Part Type | connecting cable |
Range of Product | CANopen |
Product or Component Type | CANopen preassembled cable |
Range Compatibility | Modicon LMC058, Modicon M258, Magelis XBT GC, GT/GK with control, Modicon M238, Twido |
Connector Type | 1 RJ45, 1 female SUB-D 9 |
Description
This CANopen cordset enables the connection of your Modicon controller to CANopen machine bus. It is equipped with one 9-way female SUB-D connector and one RJ45 connector. It is 3m long. It weighs 160g.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1008AWW)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- DARE Splicing Sleeves (DP4-5/10)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Gray (CC-SC-6-12-GY)
- CORDUCT Protectr Cord 50'Ivory (CDI-50)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- PANDUIT Conduit Waterfall (CWF400)
- Telemecanique Sensors Cable Protectors