Shop All Switch Accessories
Telemecanique Sensors
Cable Switch Pulley Support Xy2C
Mfr # XY2CZ705
Zoro # G0837125
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation pulley support
- Accessory / Separate Part Destination emergency stop rope pull switch type XY2C
- Accessory / Separate Part Category separate parts
- Product Compatibility XY2C.
- Accessory / Separate Part Type cable support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ705
- Zoro # G0837125
- UPC # 785901908845
- Country of Origin France
- Category Switch Accessories
Details
Item | Cable Switch Pulley Support |
Accessory / Separate Part Designation | pulley support |
Accessory / Separate Part Destination | emergency stop rope pull switch type XY2C |
Accessory / Separate Part Category | separate parts |
Product Compatibility | XY2C. |
Accessory / Separate Part Type | cable support |
Product Type | Cable Switch Pulley Support |
Description
Cable Switch Pulley Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- REES Blank Legend Plate, Black (09012001)
- Telemecanique Sensors Switch Accessories