Shop All Sensor Accessories
Telemecanique Sensors
Cable Straight With Female M12 Conn 5M L
Mfr # XZCP29P11L5
Zoro # G0857529
product price: $34.34
/ea
$34.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Connector Fixing screw-on
- Accessory / Separate Part Category cabling accessory
- Cable Length 5 m
- Product Certifications cULus
- Ambient Air Temperature For Storage -35-100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP29P11L5
- Zoro # G0857529
- UPC # 785901591887
- Country of Origin Czechia
- Category Sensor Accessories
Dimensions
Cable Length | 5 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Cable Straight With Female M12 Conn 5M L |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Category | cabling accessory |
Product Certifications | cULus |
Ambient Air Temperature For Storage | -35-100°C |
[Ue] Rated Operational Voltage | 30 V AC || 36 V DC |
Collar Material | stainless steel 316L |
Contact Resistance | 5000µOhm |
Line Rated Current | 2A |
Cable Composition | 8 x 0.25 mm² |
Status Led | without |
Ambient Air Temperature For Operation | -35-90°C static || -5-90°C flexing |
Series Name | Application |
Electrical Connection | straight female connector M12, 8 pins |
Wire Insulation Material | PUR |
Ip Degree Of Protection | IP67 |
Minimum Insulating Resistance | 1 GΩ |
Accessory / Separate Part Type | pre-wired connectors |
Description
Cable Straight With Female M12 Conn 5M L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BR8W2A)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- HONEYWELL DIGITAL CURRENT OTHER SENSOR (CSDA1BA)
- Telemecanique Sensors Sensor Accessories