Telemecanique Sensors

Cable Straight With Female M12 Conn 10M


product price: $48.86
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With AC Powered Sensors
  • Temp. Range -31 Degrees to 194 Degrees F
  • Standards cULus
  • Cable Length 10 m
  • End 2 Number of Pins 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 10 m
Cable Outer Diameter 5.2 mm

Description

Cable Straight With Female M12 Conn 10M, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 2 A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -31 Degrees F, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.