Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch Turnbuckle Xy2C
Mfr # XY2CZ404
Zoro # G0835558
product price: $16.68
/ea
$16.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70 mm
- Product Type Cable Pull Switch Turnbuckle
- Accessory / Separate Part Type turnbuckle
- Accessory / Separate Part Category separate parts
- Accessory / Separate Part Destination emergency stop rope pull switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ404
- Zoro # G0835558
- UPC # 785901401650
- Country of Origin France
- Category Cable Pull Switches
Dimensions
Length | 70 mm |
Details
Item | Cable Pull Switch Turnbuckle |
Product Type | Cable Pull Switch Turnbuckle |
Accessory / Separate Part Type | turnbuckle |
Accessory / Separate Part Category | separate parts |
Accessory / Separate Part Destination | emergency stop rope pull switch |
Product Compatibility | XY2CE || XY2CJ |
Accessory / Separate Part Designation | turnbuckle M8 x 70 with locknut |
Description
Cable Pull Switch Turnbuckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- Telemecanique Sensors Switches