Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch Steel Cable 32Mm
Mfr # XY2CZ301
Zoro # G0836985
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XY2C
- Cable Outer Diameter 3.2 mm
- Cable Length 10.5 m
- Accessory / Separate Part Type galvanised cable
- Accessory / Separate Part Destination rope pull switch || emergency stop rope pull switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ301
- Zoro # G0836985
- UPC # 785901722625
- Country of Origin France
- Category Cable Pull Switches
Dimensions
Cable Outer Diameter | 3.2 mm |
Cable Length | 10.5 m |
Details
Item | Cable Pull Switch |
Series | XY2C |
Accessory / Separate Part Type | galvanised cable |
Accessory / Separate Part Destination | rope pull switch || emergency stop rope pull switch |
Accessory / Separate Part Category | separate parts |
Product Compatibility | XY2CJ || XY2CH || XY2CB |
Description
Cable Pull Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRBLA100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- Telemecanique Sensors Switches