Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch 300Vac 10Amp Xy2Ce+Opt
Mfr # XY2CE1A296H7
Zoro # G0836915
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset by booted push-button
- Standards EN/IEC 60947-5-5 || work equipment directive 2009/104/EC || EN/IEC 60947-5-1 || EN/IEC 60204-1 || machinery directive 2006/42/EC || CSA C22.2 No 14 || UL 508 || EN/ISO 13850
- Body Material zamak
- Series XY2C
- Cover Material stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CE1A296H7
- Zoro # G0836915
- UPC # 785901459583
- Country of Origin Multiple
- Category Cable Pull Switches
Dimensions
Trigger Cable Maximum Length | 70 m |
Description
Cable Pull Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam D, 30mm (9001KS34K1H13)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13150)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A250)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- TELEMECANIQUE SENSORS Emergency Cable Pull Switch, 2NO/2NC (XY2CEDA196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- Telemecanique Sensors Switches