Telemecanique Sensors

Cable Pull Switch 300Vac 10Amp Xy2Ce


product price: $295.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Reset by booted push-button
  • Standards CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || UL 508 || EN/ISO 13850 || work equipment directive 2009/104/EC || EN/IEC 60204-1 || machinery directive 2006/42/EC
  • Body Material zamak
  • Marking CE
  • Vibration Resistance 10 gn 10-300 Hz)EN/IEC 60068-2-6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Trigger Cable Maximum Length 70 m

Description

Cable Pull Switch 300Vac 10Amp Xy2Ce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.