Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch 300Vac 10A Xy2Ce
Mfr # XY2CE2A250
Zoro # G0836976
product price: $314.97
/ea
Free Shipping & Returns
$314.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset by booted push-button
- Standards EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || work equipment directive 2009/104/EC || EN/IEC 60204-1 || EN/ISO 13850 || machinery directive 2006/42/EC || EN/IEC 60947-5-5
- Series XY2CH
- Body Material zamak
- Local Signalling without pilot light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CE2A250
- Zoro # G0836976
- UPC # 785901318637
- Country of Origin Multiple
- Category Cable Pull Switches
Dimensions
Trigger Cable Maximum Length | 70 m |
Description
Cable Pull Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13150H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13250)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- Telemecanique Sensors Switches