Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch 240Vac 10A Xy2C
Mfr # XY2CH13250
Zoro # G0557980
product price: $285.53
/ea
Free Shipping & Returns
$285.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset by booted push-button
- Standards EN/IEC 60947-5-1 || EN/IEC 60204-1 || machinery directive 2006/42/EC || EN/IEC 60947-5-5 || EN/ISO 13850 || work equipment directive 2009/104/EC
- Series XY2CH
- Body Material zamak
- Local Signalling without pilot light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CH13250
- Zoro # G0557980
- UPC # 785901992653
- Country of Origin Morocco
- Category Cable Pull Switches
Dimensions
Trigger Cable Maximum Length | 30 m |
Description
Cable Pull Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A250H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE4A010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10Amp Xy2Ce (XY2CE1A250)
- APPLETON ELECTRIC Cable Pull Switch, 15A, Right, 15 Lbs, TCDB (AFU0333-05)
- Telemecanique Sensors Switches