Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch 240Vac 10A Xy2C
Mfr # XY2CH13170H7
Zoro # G0557971
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset by flush push-button
- Standards EN/IEC 60947-5-1 || EN/ISO 13850 || EN/IEC 60947-5-5 || machinery directive 2006/42/EC || work equipment directive 2009/104/EC || EN/IEC 60204-1
- Series XY2C
- Body Material zamak
- Mechanical Durability 800000 cycles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CH13170H7
- Zoro # G0557971
- UPC # 785901722182
- Country of Origin Multiple
- Category Cable Pull Switches
Dimensions
Trigger Cable Maximum Length | 30 m |
Description
Cable Pull Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A250)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- TELEMECANIQUE SENSORS Emergency Cable Pull Switch, 2NO/2NC (XY2CEDA196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (458NP-BOX)
- Telemecanique Sensors Switches