Shop All Cable Pull Switches
Telemecanique Sensors
Cable Pull Switch, 10A, Left, 1NO+1NC
Mfr # XY2CE2A250H7
Zoro # G2285035
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 3 A @ 240 V
- Contact Form 1NO/1NC
- Reset Booted Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CE2A250H7
- Zoro # G2285035
- UPC # 785901459590
- Country of Origin Multiple
- Category Cable Pull Switches
Dimensions
Width | 9.02 in |
Length | 9.0 in |
Depth | 4.13 in |
Length (Straight Wireway) | 9.0 in |
Trigger Cable Maximum Length | 70 m |
Overall Width | 9.02 in |
Overall Depth | 4.13 in |
Manufacturer Warranty Length | 18 mo |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, Contact Form 1NO/1NC, Booted Push Button Reset, Max. Cable Span 165 ft, Operating Force Not Applicable, NEMA Rating 1, 12, 4, Indicator No Indicator, Cable Connection Location Left, Thermal Amperage 10 A, Length 9.0 in, Width 9.02 in, Depth 4.13 in, Switching Ability Single Cable, DC Contact Rating 0.27 A @ 250 V, Min. Current Not Applicable, Case Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, Stndrd (FS-201SS GR 60.00)
- MKT FASTENING Conduit Strap, 1/2", PK100 (TW50)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A250)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- TELEMECANIQUE SENSORS Cable Pull Switch, Left, 2NO+2NC, 24/120VAC (XY2CE2A196H7)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- TELEMECANIQUE SENSORS Cable Pull Switch Steel Cable 32Mm (XY2CZ301)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- Telemecanique Sensors Switches