Shop All Switch Accessories
Telemecanique Sensors
Cable, Plastic Coated Steel, 83 ft. L
Mfr # XY2CZ302
Zoro # G4328825
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Coated Steel
- For Use With Mfr. No. XY2-CE/XY2-CH
- Length 83 ft
- Cable Dia. 1/8 in
- Includes Galvanized Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ302
- Zoro # G4328825
- UPC # 785901590910
- Country of Origin France
- Category Switch Accessories
Dimensions
Length | 83 ft |
Cable Dia. | 1/8 in |
Cable Length | 25.5 m |
Length (Straight Wireway) | 83 ft |
Cable Outer Diameter | 3.2 mm |
Overall Length | 83 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Plastic Coated Steel |
For Use With | Mfr. No. XY2-CE/XY2-CH |
Includes | Galvanized Cable |
Accessory / Separate Part Destination | rope pull switch || emergency stop rope pull switch |
Accessory / Separate Part Type | galvanised cable |
Accessory / Separate Part Category | separate parts |
Product Compatibility | XY2CH || XY2CJ || XY2CB |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Product Type | Cable |
Compatible with Manufacturer Model Number | XY2CH13150, XY2CH13290, XY2CH13450, XY2CJL15, XY2CJR15, XY2CJS15 |
Compatible with Series | XY2C |
Description
Cable, For Use With Mfr. No. XY2-CE/XY2-CH, Includes Galvanized Cable, Cable Dia. 1/8 in, Length 83 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets (CPI400PSW)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D82)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.41 In. Arm L (ZCKY43)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- Telemecanique Sensors Switch Accessories