Shop All Switch Accessories
Telemecanique Sensors
Cable Kit, Plastic Coated Steel, 164 ft. L
Mfr # XY2CZ9350
Zoro # G3430813
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic Coated Steel
- For Use With Mfr. No. XY2-CE/XY2-CH
- Length 164 ft
- Cable Dia. 1/64 in
- Includes (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XY2CZ9350
- Zoro # G3430813
- UPC # 785901907091
- Country of Origin France
- Category Switch Accessories
Dimensions
Length | 164 ft |
Cable Dia. | 1/64 in |
Length (Straight Wireway) | 164 ft |
Overall Length | 164 ft |
Cable Length | 50.5 m |
Cable Outer Diameter | 3.2 mm |
Cable Diameter | 1/16 in |
Details
Item | Cable Kit |
Material | Plastic Coated Steel |
For Use With | Mfr. No. XY2-CE/XY2-CH |
Includes | (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle |
Accessory / Separate Part Type | mounting kit |
Kit Composition | 1 x galvanised cable || 1 x cable support XY2CZ601 || 1 x end spring XY2CZ702 || 1 x turnbuckle XY2CZ404 || 3 x cable end protector XY2CZ701 || 4 x cable grip XY2CZ523 |
Accessory / Separate Part Category | mounting and fixing accessories |
Product Compatibility | XY2CB |
Accessory / Separate Part Destination | rope pull switch |
Product Type | Cable Kit |
Compatible with Manufacturer Model Number | XY2CH13150, XY2CH13290, XY2CH13450, XY2CJL15, XY2CJR15, XY2CJS15 |
Compatible Product Type | Emergency Stop Cable Pull Switches |
Compatible with Series | XY2C |
Description
Cable Kit, For Use With Mfr. No. XY2-CE/XY2-CH, Includes (3) Cable End Protector, (4) Cable Grip, Cable Support, End Spring, Galvanized Cable, Turnbuckle, Cable Dia. 1/64 in, Length 164 ft, Material Plastic Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG8)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- Telemecanique Sensors Switches