Shop All Limit Switch Accessories
Telemecanique Sensors
Cable Gland, Pg 13.5 Connection
Mfr # ZCDEG13
Zoro # G2025195
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKD Series Limit Switches
- Features PG13.5 Connection
- Material Metal
- Accessory / Separate Part Category connection accessories
- Product Compatibility XCKD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCDEG13
- Zoro # G2025195
- UPC # 785901541370
- Country of Origin Multiple
- Category Limit Switch Accessories
Details
Item | Cable Gland Entry |
For Use With | XCKD Series Limit Switches |
Features | PG13.5 Connection |
Material | Metal |
Accessory / Separate Part Category | connection accessories |
Product Compatibility | XCKD |
Device Presentation | basic element |
Associated Body | ZCD21 || ZCD25 || ZCD26 || ZCD27 || ZCD28 || ZCD29 || ZCD31 || ZCD35 || ZCD37 || ZCD39 |
Product Or Component Type | cable gland |
Cable Entry | 1 entry tapped for Pg 13.5 cable gland |
Compatible with Series | XCKD |
Product Type | Metal Cable Gland Entry |
Compatible Product Type | Limit Switch |
Compatible with Manufacturer Model Number | ZCD21, ZCD25, ZCD26, ZCD27, ZCD28, ZCD29, ZCD31, ZCD35, ZCD37, ZCD39 |
Description
Cable Gland Entry, Material Metal, For Use With XCKD Series Limit Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR2)
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- TELEMECANIQUE SENSORS Lmt Switch 2 Contact Block 240Vac 3A Xe2 (XE2NP2131)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- Telemecanique Sensors Limit Switch Accessories