Shop All Test Equipment
Telemecanique Sensors
Cable gland entry-M20 x 1.5-for limi
Mfr # ZCPEP20
Zoro # G7808008
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Product Or Component Type cable gland
- Device Presentation basic element
- Cable Entry 1 entry tapped for M20 x 1.5 cable gland
- Product Compatibility XCKP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCPEP20
- Zoro # G7808008
- Country of Origin Indonesia
- Category Test Equipment
Details
Item | Cable gland entry - M20 x 1.5 - for limi |
Material | plastic |
Product Or Component Type | cable gland |
Device Presentation | basic element |
Cable Entry | 1 entry tapped for M20 x 1.5 cable gland |
Product Compatibility | XCKP |
Accessory / Separate Part Category | connection accessories |
Description
Cable gland entry - M20 x 1.5 - for limi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- SOUTHWIRE Replacement Leads, w/Angled Bed of Nails (58743040)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (48042F)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- Telemecanique Sensors Test Equipment