Shop All Test Equipment
Telemecanique Sensors
Cable gland entry-M16 x 1.5-for limi
Mfr # ZCDEP16
Zoro # G7807682
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Device Presentation basic element
- Accessory / Separate Part Category connection accessories
- Product Or Component Type cable gland
- Product Compatibility XCKD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCDEP16
- Zoro # G7807682
- Country of Origin Indonesia
- Category Test Equipment
Details
Item | Cable gland entry - M16 x 1.5 - for limi |
Material | metal |
Device Presentation | basic element |
Accessory / Separate Part Category | connection accessories |
Product Or Component Type | cable gland |
Product Compatibility | XCKD |
Cable Entry | 1 entry tapped for M16 x 1.5 cable gland |
Description
Cable gland entry - M16 x 1.5 - for limi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR8R)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- TEMPO COMMUNICATIONS Tone Probe 500Fp Boxed (500FPB)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- BZBGEAR 1080P FHD/4K UHD 12G-SDI Video Test Pattern Generator Support 12G/6G/3G/HD/SD-SDI (BG-SDITPG-G2)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- Telemecanique Sensors Test Equipment