Shop All Adjustable Frequency Drive Accessories
Telemecanique Sensors
Braking resistor, Altivar, IP20, 100Ohm, 50W
Mfr # VW3A7701
Zoro # G300422554
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # VW3A7701
- Zoro # G300422554
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - IP 20 - 100 Ohm - 50 |
Description
This braking resistor is an option for variable speed drives of Altivar range. It dissipates the braking energy, and enables maximum transient braking torque. It has an Ohmic value of 100Ohms at 20°C and its protection index is IP20. It is compatible with Altivar 312, Altivar 31, Altivar 32, Altivar 320, Altivar 61, Altivar 71 and Altivar easy 310. Its protection index is IP20. It weighs 1.9kg. This resistor is designed to be mounted on the outside of the enclosure, but should not inhibit natural cooling, air inlets and outlets must not be obstructed in any way.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.75" OD (2BK36)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (PHN12-12M)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 16Ohms, 1.1kW, IP20 (VW3A7733)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- EATON Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR2FAN)
- Telemecanique Sensors Adjustable Frequency Drive Accessories