Shop All Adjustable Frequency Drive Accessories
Telemecanique Sensors
Braking resistor - 27 ohm - 400 W - cable 2 m - IP65
Mfr # VW3A7604R20
Zoro # G000422557
product price: $444.99
/ea
Free Shipping & Returns
$444.99
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
- Brand Telemecanique Sensors
- MFR # VW3A7604R20
- Zoro # G000422557
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 27 ohm - 400 W - cabl |
Description
This braking resistor is an option for servo drives of Lexium range and variable speed drives of Altivar range when used with synchronous motors. It has an Ohmic value of 27Ohms. This external braking resistor is required to dissipate the excess braking energy when the servo motor has to be braked frequently. In this case, the internal braking resistor must be deactivated Its protection index is IP65. It is equipped with a 2m connection cable. It weighs 1.47kg.
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
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 8 oz. Brush Top Can (NPBT-8)
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- WILKERSON Regulator 3/4In (R30-06-H00)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- TELEMECANIQUE SENSORS Braking resistor, Altivar, IP20, 100Ohm, 50W (VW3A7701)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- DAYTON Input/Output Modlue (13E672)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- Telemecanique Sensors Adjustable Frequency Drive Accessories