Shop All Adjustable Frequency Drive Accessories
Telemecanique Sensors
Braking resistor - 27 ohm - 400 W - cable 0.75 m - IP65
Mfr # VW3A7604R07
Zoro # G500422590
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # VW3A7604R07
- Zoro # G500422590
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 27 ohm - 400 W - cabl |
Description
This braking resistor is an option for servo drives of Lexium range and variable speed drives of Altivar range when used with synchronous motors. It has an Ohmic value of 27Ohms. This external braking resistor is required to dissipate the excess braking energy when the servo motor has to be braked frequently. In this case, the internal braking resistor must be deactivated Its protection index is IP65. It is equipped with a 0.75m connection cable. It weighs 1.42kg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (AX42)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- CHICAGO DIE CASTING PULLEY 3-1/2X3/4"" (350A7)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- TELEMECANIQUE SENSORS Braking resistor, Altivar, IP20, 100Ohm, 50W (VW3A7701)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- Telemecanique Sensors Variable Frequency Drives