Shop All Adjustable Frequency Drive Accessories
Telemecanique Sensors
Braking resistor - 100 Ohm - 100 W - cable 3 m - IP65
Mfr # VW3A7608R30
Zoro # G200422593
product price: $600.99
/ea
Free Shipping & Returns
$600.99
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
- Brand Telemecanique Sensors
- MFR # VW3A7608R30
- Zoro # G200422593
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Details
Item | Braking resistor - 100 Ohm - 100 W - cab |
Description
This braking resistor allows your drive to operate while braking to a standstill or during slowdown braking. It dissipates the braking energy, and enables maximum transient braking torque. It has an Ohmic value of 72Ohms and a cable length of 3m. Its protection index is IP65. It is compatible with Altivar Machine ATV320. It weighs 0.76kg. This resistor is designed to be mounted on the outside of the enclosure.
Documents & Resources
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
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK102C)
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- TELEMECANIQUE SENSORS Braking resistor, Altivar, IP20, 100Ohm, 50W (VW3A7701)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- WEG Keypad, For CFW700 (HMI-02)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- Telemecanique Sensors Variable Frequency Drives