Shop All Level Sensors
Telemecanique Sensors
Alternator Lqd Lvl Swch, 5-1/8", ClsOnRise
Mfr # 9038DG9
Zoro # G6920907
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Vertical Open Tank
- Float Travel 8 3/4 in
- NEMA Rating 1
- Tank Connection Size 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9038DG9
- Zoro # G6920907
- UPC # 785901508045
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Tank Connection Size | 5-1/8 in |
Overall Length | 4.69 in |
Conduit Size | 1/2 in to 3/4 in |
Width | 6.84 in |
Height | 4.87 in |
Stem Thread Size | 5 1/8 in |
Overall Height | 4.47 in |
Overall Width | 6.84 in |
Manufacturer Warranty Length | 18 mo |
Length | 4.69 in |
Depth | 4.47 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Vertical Open Tank Mounting, Float Travel 8 3/4 in, NEMA Rating 1, Tank Connection Size 5-1/8 in, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 200 Degrees F, Overall Length 4.69 in, Height 4.87 in, Width 6.84 in, Contact Form DPST-4NC, Max. Current 600 A, Max. Voltage 575 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Body Material Steel, Float Position Below
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- Telemecanique Sensors Sensors