Shop All Level Sensors
Telemecanique Sensors
Alternator Lqd Lvl Swch, 2-1/2" MNPT
Mfr # 9038CW32
Zoro # G6446045
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Close On Rise
- Mounting Side
- Float Travel 6 1/2 in
- NEMA Rating 4
- Tank Connection Size 2-1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9038CW32
- Zoro # G6446045
- UPC # 785901064398
- Country of Origin Mexico
- Category Level Sensors
Dimensions
Tank Connection Size | 2-1/2 in MNPT |
Overall Length | 18.5 in |
Float Length | 7 in |
Height | 5.94 in |
Float Dia. | 2.5 in |
Conduit Size | 2 3/4 in |
Stem Length | 4 in |
Width | 6.84 in |
Stem Thread Size | 2 1/2 in MNPT |
Manufacturer Warranty Length | 18 mo |
Overall Height | 7.78 in |
Overall Width | 7.78 in |
Float Diameter | 2.5 in |
Description
Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 6 1/2 in, NEMA Rating 4, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 200 Degrees F, Overall Length 18.5 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 2.5 in, Stem Material Stainless Steel, Stem Length 4 in, Height 5.94 in, Width 6.84 in, Contact Form DPST-4NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1725C)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, Close On Rise, 250F (9037HG33F3Z20)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- TELEMECANIQUE SENSORS Superprox Ultrasonic Proximity Sensor (SM300A22800)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, 2-1/2" MNPT, 250F (9038CG33Z20)
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- Telemecanique Sensors Sensors