Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, Up to 3625psi, 4 Pin
Mfr # XMLR250M1P76
Zoro # G1662370
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 3625 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 21,755.6 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR250M1P76
- Zoro # G1662370
- UPC # 785901782674
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 21,755.6 psi, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- SIEMENS Circuit Breaker, QD Series 60A, 2 Pole (ITED260)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- LEVITON Circuit Breaker, 40A, 2 Pole, 120/240V AC (R00-LB240-0TR)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- Telemecanique Sensors Pressure Sensors