Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 43.5psi, NPN, 5Pin M12
Mfr # XMLR040G1P75
Zoro # G1997200
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 580 psi
- Analog Output 0 to 10V DC
- Control Output PNP
- Housing Material Polyacrylamide, Stainless Steel
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR040G1P75
- Zoro # G1997200
- UPC # 08438512501159
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 580 psi, Analog Output 0 to 10V DC, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 2,175.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- Telemecanique Sensors Pressure Sensors