Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, -14.5 to 6000 psi
Mfr # ZMLPA1N2SH
Zoro # G1662440
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range -14.5 to 6000 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Power Required 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA1N2SH
- Zoro # G1662440
- UPC # 785901902263
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.03 in |
Overall Width | 1.61 in |
Details
Item | Electronic Pressure Sensor |
Range | -14.5 to 6000 psi |
Analog Output | 4 to 20mA |
Control Output | Dehumidification Capability |
On/Off Setting | Programmable |
Power Required | 24V DC |
Electrical Connection | 2 Pin M12, 4 Pin M12 |
Display | 4 Digit LED |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
IP Rating | IP65, IP67, IP69K |
Housing Material | PBT |
Standards | cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508 |
Electrical Design Output | NPN |
Voltage Rating - Maximum | 24 V DC |
Analog Output Current - Maximum | 20 mA |
Operating Temperature - Maximum | 158 Degrees F |
Analog Output Current - Minimum | 4 mA |
Series | ZMLP |
Operating Temperature - Minimum | -13 Degrees F |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- MINUTEMAN UPS LINE INTERACTIVE 1500VA 1050 WATTS UPS (PRO1500RT2U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- Telemecanique Sensors Sensors