Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 13,923.6 psi, PNP
Mfr # ZMLPA1P2SW
Zoro # G1662416
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection 4 Pin M12/2Pin F12
- IP Rating 65/67
- Display 4 Digit LED
- Range -14.5 to 6000 psi
- Housing Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZMLPA1P2SW
- Zoro # G1662416
- UPC # 785901865650
- Country of Origin France
- Category Pressure Sensors
Dimensions
Overall Height | 3.03 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Details
Item | Electric Pressure and Vacuum Sensor |
Electrical Connection | 4 Pin M12/2Pin F12 |
IP Rating | 65/67 |
Display | 4 Digit LED |
Range | -14.5 to 6000 psi |
Housing Material | PBT |
Operating Temp. Range | - 13 Degrees to 158 Degrees F |
On/Off Setting | Programmable |
Control Output | PNP |
Analog Output | 4 to 20mA |
Standards | cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508 |
Power Required | 24V DC |
Voltage Rating - Maximum | 24 V DC |
Series | ZMLP |
Operating Temperature - Maximum | 158 Degrees F |
Analog Output Current - Maximum | 20 mA |
Analog Output Current - Minimum | 4 mA |
Operating Temperature - Minimum | -13 Degrees F |
Electrical Design Output | PNP |
Description
Electronic Pressure Sensor, Range -14.5 to 6000 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Electrical Connection 2 Pin M12, 4 Pin M12, Display 4 Digit LED, Housing Material PBT, Operating Temp. Range - 13 Degrees to 158 Degrees F, IP Rating IP65, IP67, IP69K, Standards cULus, EAC, EN/IEC 61326-2-3, EU RoHS, UL 61010-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate, In-Use (MM410CW)
- TRIPP LITE UPS System, 1.5kVA, 10 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI1500LCDT)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- ZORO SELECT Channel Rigid Pipe Strap, 1In, Silver, PK10 (V110 1SS)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- Telemecanique Sensors Pressure Sensors