Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 101.5 psi, PNP
Mfr # XMLR016G1N26
Zoro # G1662459
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 232 psi
- Analog Output 4 to 20mA
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Max. Pressure 899.2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR016G1N26
- Zoro # G1662459
- UPC # 785901323679
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 232 psi, Analog Output 4 to 20mA, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 899.2 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- NOARK Overload 21.5 Amp 2P (RHU-10-21.5K1)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- KISTLER Piezoelectric 0200Bar Pressure Sensor (6123A2)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- Telemecanique Sensors Sensors