Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 101.5 psi, 65/67 IP
Mfr # XMLR100M1P26
Zoro # G1662285
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1450 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 8,702.2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR100M1P26
- Zoro # G1662285
- UPC # 785901786658
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.46 in |
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 1450 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 8,702.2 psi, Standards CSA, cULus, EU RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.5-R)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- KEYENCE Pressure Sensor (AP-33A)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- Telemecanique Sensors Pressure Sensors