Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 0 to 3625 psi
Mfr # XMLR250M1P26
Zoro # G1662319
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 3625 psi
- Analog Output 4 to 20mA
- Control Output PNP
- On/Off Setting Programmable
- Max. Pressure 21,755.6 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR250M1P26
- Zoro # G1662319
- UPC # 785901764410
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Width | 1.61 in |
Overall Height | 3.46 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 3625 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 21,755.6 psi, Standards CE, CSA, cULus, EU RoHS, UL Listed, UL 50, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Connector 2P 3W 125VAC L5-15R BK/WT (4732NC)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- SQUARE D Lever, Internal (9998IL1)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- IFM Electronic Pressure Sensor, 24,650 psi (PN2270)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- FIKE Fiquench Detector 2.5-45In-H2O Pressure Sensor (8109-101)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- Telemecanique Sensors Pressure Sensors