Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 0 to 362.5 psi
Mfr # XMLR025G2N06
Zoro # G1997690
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 362.5 psi
- Housing Material Polyacrylamide, Stainless Steel
- Control Output Dehumidification Capability
- On/Off Setting Programmable
- Max. Pressure 1,450.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR025G2N06
- Zoro # G1997690
- UPC # 03389119611053
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Overall Height | 3.94 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 362.5 psi, Control Output Dehumidification Capability, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 1,450.3 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 12-16mm (18849)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- GF SIGNET 4-20MA 0-50PSI PRESSURE SENSOR (159 000 908 3-2450-7L)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- IFM Pressure Sensor, Range 0 to 14.5 psi (PN7297)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- Telemecanique Sensors Pressure Sensors