Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 0 to -14.5 psi
Mfr # XMLRM01G2P25
Zoro # G1997523
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to -14.5 psi
- Analog Output 4 to 20mA
- Housing Material Polyacrylamide, Stainless Steel
- Control Output PNP
- On/Off Setting Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLRM01G2P25
- Zoro # G1997523
- UPC # 03389119609876
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Depth | 1.65 in |
Overall Height | 3.66 in |
Overall Width | 1.61 in |
Description
Vacuum Fluid and Air Pressure Sensor, Range 0 to -14.5 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 5 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 43.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- Telemecanique Sensors Sensors