Shop All Pressure Sensors
Telemecanique Sensors
Air Pressure Sensor, 0 to 145 psi
Mfr # XMLR010G1P26
Zoro # G1662276
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 65/67
- Wetted Materials Ceramic, Fluorocarbon, Stainless Steel
- Display 4 Digit LED
- On/Off Setting Programmable
- Max. Pressure 580.1 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XMLR010G1P26
- Zoro # G1662276
- UPC # 785901185710
- Country of Origin China
- Category Pressure Sensors
Dimensions
Overall Height | 3.94 in |
Overall Width | 1.61 in |
Overall Depth | 1.65 in |
Description
Fluid and Air Pressure Sensor, Range 0 to 145 psi, Analog Output 4 to 20mA, Control Output PNP, Programmable On/Off Setting, Power Required 24V DC, Process Connection 1/4 in NPT, Electrical Connection 4 Pin M12, Display 4 Digit LED, Wetted Materials Ceramic, Fluorocarbon, Stainless Steel, Housing Material Polyacrylamide, Stainless Steel, Operating Temp. Range - 4 Degrees to 176 Degrees F, IP Rating IP65, IP67, Max. Pressure 580.1 psi, Standards CSA, cULus, EU RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- BD SENSORS 12-36V-Dc Pressure Sensor (500-1000-T2-2-TR1-M95-1-0-1-000)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- IFM Pressure Sensor, Range 0 to 5800 psi (PN7270)
- IFM -14-145PSI 18-36V-DC PRESSURE SENSOR (PN7204 PN-010-RBN14-QFRKG/US/V)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- Telemecanique Sensors Pressure Sensors