Shop All Limit Switch Accessories
Telemecanique Sensors
Adaptor
Mfr # DE9RA1212
Zoro # G0860469
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Designation 1/2" NPT conduit adaptor
- Accessory / Separate Part Category connection accessories
- Accessory / Separate Part Type adaptor
- Product Compatibility XCSTA. || XCSPA. || XCSTE.
- Accessory / Separate Part Destination plastic guard switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # DE9RA1212
- Zoro # G0860469
- UPC # 785901665137
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Adaptor |
Accessory / Separate Part Designation | 1/2" NPT conduit adaptor |
Accessory / Separate Part Category | connection accessories |
Accessory / Separate Part Type | adaptor |
Product Compatibility | XCSTA. || XCSPA. || XCSTE. |
Accessory / Separate Part Destination | plastic guard switch |
Description
Adaptor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Blue, 30mm (9001L24)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA8)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- Telemecanique Sensors Limit Switches & Accessories