Shop All Switch Accessories
This Product is Discontinued
Telemecanique Sensors
Actuator Assembly, Nitrile (Buna-N) (Discontinued)
Mfr # 9998PC268
Zoro # G3323844
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Nitrile (Buna-N)
- For Use With Square D 9012GA, GD, GG, GK, GN Series Pressure Switches
- Thread Size 1/4 in
- Type Nitrile (Buna-N) Diaphragm
- Includes Nitrile (Buna-N) Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9998PC268
- Zoro # G3323844
- UPC # 785901964858
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Thread Size | 1/4 in |
Details
Item | Actuator Assembly |
Material | Nitrile (Buna-N) |
For Use With | Square D 9012GA, GD, GG, GK, GN Series Pressure Switches |
Type | Nitrile (Buna-N) Diaphragm |
Includes | Nitrile (Buna-N) Diaphragm |
Compatible with Series | 9012GB, GD, GG, GK, GN, GR25, GR5, GR55 |
Compatible Operator | Pressure Switch |
Description
Actuator Assembly, Nitrile (Buna-N) Diaphragm, For Use With 9012GA, GD, GG, GK, GN Pressure Switches, Includes Nitrile (Buna-N) Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.