Shop All Limit Switch Accessories
Telemecanique Sensors
Actuating Key Xck +Options
Mfr # ZCKY08
Zoro # G0560117
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Body Type Of Limit Switch fixed body
- Device Short Name XCS-L
- Cable Entry 1 entry tapped for Pg 13.5 cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKY08
- Zoro # G0560117
- UPC # 785901646822
- Country of Origin France
- Category Limit Switch Accessories
Details
Item | Actuating Key Xck +Options |
Material | metal |
Body Type Of Limit Switch | fixed body |
Device Short Name | XCS-L |
Cable Entry | 1 entry tapped for Pg 13.5 cable gland |
Description
Actuating Key Xck +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.73 in L, PK100 (797V12)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- WOODS Gfci Power Station 2G (2516)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- Telemecanique Sensors Limit Switches & Accessories