Shop All Proximity Sensors
Telemecanique Sensors
Ac/Dc Proximity Motion Detector
Mfr # XSAV11801
Zoro # G0478068
product price: $187.96
/ea
Free Shipping & Returns
$187.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 8 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240 V AC; 24 to 210 V DC
- Proximity Sensor Output Circuit Type 2 Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV11801
- Zoro # G0478068
- UPC # 785901528036
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Proximity Sensor Diameter | 30 mm |
Length (Straight Wireway) | 81 mm |
Description
Ac/Dc Proximity Motion Detector, Inductive, 30 mm, Proximity Sensor Power Requirement 24 to 240 V AC; 24 to 210 V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 81 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, IP Rating 67, Case Material Nickel Plated Brass, Length 81 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 1.5mA, Standards UL, CSA, CCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- Telemecanique Sensors Proximity Sensors