Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-replacement brack
Mfr # XSZBD10
Zoro # G7732274
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility XS flat form 80 x 80 x 26
- Accessory / Separate Part Destination flat form 80 x 80 x 26 sensor
- Accessory / Separate Part Designation adjustment bracket
- Accessory / Separate Part Type adjustment bracket
- Additional Information enables clipping onto 35mm omega rail || converts from 80 x 80 x 26 mm format to 80 x 80 x 40 mm format
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSZBD10
- Zoro # G7732274
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | Accessory for sensor - replacement brack |
Product Compatibility | XS flat form 80 x 80 x 26 |
Accessory / Separate Part Destination | flat form 80 x 80 x 26 sensor |
Accessory / Separate Part Designation | adjustment bracket |
Accessory / Separate Part Type | adjustment bracket |
Additional Information | enables clipping onto 35mm omega rail || converts from 80 x 80 x 26 mm format to 80 x 80 x 40 mm format |
Accessory / Separate Part Category | mounting and fixing accessories |
Description
Accessory for sensor - replacement brack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P60)
- EATON BUSSMANN DIN Rail Adapter, DRA, Lexan 141 (DRA-1)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- BANNER 17316 Fiber Optic End Assembly Other Sensor (IF23P)
- Telemecanique Sensors Sensor Accessories