Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-fixing nuts-chr
Mfr # XSZE112
Zoro # G700899413
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material nickel chromed
- Accessory / Separate Part Category mounting and fixing accessories
- Product Compatibility XT cylindrical M12 || XS cylindrical M12
- Accessory / Separate Part Designation fixing nut
- Accessory / Separate Part Destination cylindrical M12 sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSZE112
- Zoro # G700899413
- Country of Origin France
- Category Sensor Accessories
Details
Item | Accessory for sensor - fixing nuts - chr |
Material | nickel chromed |
Accessory / Separate Part Category | mounting and fixing accessories |
Product Compatibility | XT cylindrical M12 || XS cylindrical M12 |
Accessory / Separate Part Designation | fixing nut |
Accessory / Separate Part Destination | cylindrical M12 sensor |
Accessory / Separate Part Type | fixing nut |
Description
Accessory for sensor - fixing nuts - chr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- SIEMENS Protection Diode (3TX7144-H12)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- Telemecanique Sensors Sensor Accessories