Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-3D fixing kit-b
Mfr # XUZX2003
Zoro # G700899215
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination compact 92 x 71 mm sensor
- Accessory / Separate Part Category mounting and fixing accessories
- Protective Cover without
- Product Compatibility XUZC50 || XUX
- Accessory / Separate Part Type fixing bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZX2003
- Zoro # G700899215
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | Accessory for sensor - 3D fixing kit - b |
Accessory / Separate Part Destination | compact 92 x 71 mm sensor |
Accessory / Separate Part Category | mounting and fixing accessories |
Protective Cover | without |
Product Compatibility | XUZC50 || XUX |
Accessory / Separate Part Type | fixing bracket |
Description
Accessory for sensor - 3D fixing kit - b
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- DOLAN JENNER FIBER OPTIC OTHER SENSOR (BXSUH 700018020060)
- Telemecanique Sensors Sensor Accessories