Shop All Sensor Accessories
Telemecanique Sensors
Accessory for sensor-3D fixing kit-b
Mfr # XUZM2003
Zoro # G600899230
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination miniature sensor
- Product Compatibility XUZC50 || XUM
- Protective Cover without
- Accessory / Separate Part Type fixing bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZM2003
- Zoro # G600899230
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | Accessory for sensor - 3D fixing kit - b |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | miniature sensor |
Product Compatibility | XUZC50 || XUM |
Protective Cover | without |
Accessory / Separate Part Type | fixing bracket |
Description
Accessory for sensor - 3D fixing kit - b
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- ANDERSON POWER PRODUCTS SB50 DUST COVER RED (134G1)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1241L10)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- Telemecanique Sensors Sensor Accessories