Shop All Limit Switch Accessories
Telemecanique Sensors
9007C Limit Switch Hub For Lever Shaft
Mfr # 9007S9
Zoro # G3508097
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Or Component Type hub
- Product Compatibility 9007B2 || 9007A2 || 9007T || 9007N2 || 9007AW1. || 9007C2
- Product Destination 9007AW || 9007CR || 9007C
- Accessory / Separate Part Type adapter
- Product Specific Application for acceptance of 9007T/FT levers on 9007C lever type switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007S9
- Zoro # G3508097
- UPC # 785901783961
- Country of Origin Mexico
- Category Limit Switch Accessories
Details
Item | 9007C Limit Switch Hub For Lever Shaft |
Product Or Component Type | hub |
Product Compatibility | 9007B2 || 9007A2 || 9007T || 9007N2 || 9007AW1. || 9007C2 |
Product Destination | 9007AW || 9007CR || 9007C |
Accessory / Separate Part Type | adapter |
Product Specific Application | for acceptance of 9007T/FT levers on 9007C lever type switch |
Description
9007C Limit Switch Hub For Lever Shaft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5262-GY)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 10A, 250V AC, 1kA at 125V AC, 5 PK (AGX-10)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Telemecanique Sensors Switches