Shop All Proximity Sensors
Telemecanique Sensors
8Mm Inductive Sensor 24-240V-Ac 24-240V-Dc Proximity Switch
Mfr # XS618B1MBU20
Zoro # G104377104
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 mm
- Electrical Connection male connector 1/2"20 UNF, 3 pins
- Material metal
- Size 73 mm
- Series Name general purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS618B1MBU20
- Zoro # G104377104
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Length | 73 mm |
Size | 73 mm |
Threaded Length | 52 mm |
Description
59
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (BI2-Q10S-AP6X)
- Telemecanique Sensors Proximity Sensors