Shop All Overload Relays
Telemecanique Sensors
7-10A Amp Overload Relay
Mfr # LRD146
Zoro # G804297917
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 66 mm
- Depth 70 mm
- Standards EN/IEC 60947-4-1 , EN/IEC 60947-5-1 , UL 60947-4-1 , UL 60947-5-1 , CSA C22.2 No 60947-4-1 , CSA C22.2 No 60947-5-1 , GB/T 14048.4 , GB/T 14048.5 , EN 50495
- Rated Impulse Withstand Voltage 6 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # LRD146
- Zoro # G804297917
- Country of Origin Unknown
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Description
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- LEVITON Receptacle (8300-HI)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 15A (20PX09ID)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 10,690VAC (LRD16)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (8536SCO3V08S)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- Telemecanique Sensors Motor Controls