Shop All Sensor Accessories
Telemecanique Sensors
3D Protective Bracket For Xux
Mfr # XUZX2004
Zoro # G3153258
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Type fixing bracket
- Accessory / Separate Part Category mounting and fixing accessories
- Product Compatibility XUX
- Accessory / Separate Part Destination compact 92 x 71 mm sensor
- Protective Cover with
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZX2004
- Zoro # G3153258
- UPC # 785901582304
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | 3D Protective Bracket For Xux |
Accessory / Separate Part Type | fixing bracket |
Accessory / Separate Part Category | mounting and fixing accessories |
Product Compatibility | XUX |
Accessory / Separate Part Destination | compact 92 x 71 mm sensor |
Protective Cover | with |
Description
3D Protective Bracket For Xux
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- NVENT HOFFMAN Perforated Panels, fits 10x10, Gray, Steel (A10N10PP)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELCO Light Transmitter Other Sensor (SMT 4000 MG 5)
- Telemecanique Sensors Sensor Accessories