Shop All Sensor Accessories
Telemecanique Sensors
3D Protective Bracket For Xum
Mfr # XUZM2004
Zoro # G3508340
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Cover with
- Product Compatibility XUM
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination miniature sensor
- Accessory / Separate Part Type fixing bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZM2004
- Zoro # G3508340
- UPC # 785901582274
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | 3D Protective Bracket For Xum |
Protective Cover | with |
Product Compatibility | XUM |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | miniature sensor |
Accessory / Separate Part Type | fixing bracket |
Description
3D Protective Bracket For Xum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF3)
- ABB Conduit Body Cover, 1-1/2 in., Clip On (570S)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (26067901)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- FOSSIL POWER SYSTEMS SUNSPOT II PILOT FLAME SCANNER 120V-AC SENSOR (S831-641X)
- Telemecanique Sensors Sensors