Shop All Sensor Accessories
Telemecanique Sensors
3D Bracket For Xuk Subcompact
Mfr # XUZK2003
Zoro # G3508331
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility XUK || XUZC50
- Protective Cover without
- Accessory / Separate Part Type fixing bracket
- Accessory / Separate Part Category mounting and fixing accessories
- Accessory / Separate Part Destination compact 50 x 50 mm sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZK2003
- Zoro # G3508331
- UPC # 785901582342
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | 3D Bracket For Xuk Subcompact |
Product Compatibility | XUK || XUZC50 |
Protective Cover | without |
Accessory / Separate Part Type | fixing bracket |
Accessory / Separate Part Category | mounting and fixing accessories |
Accessory / Separate Part Destination | compact 50 x 50 mm sensor |
Description
3D Bracket For Xuk Subcompact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Accessory for sensor-reflector-0 21 (XUZC21)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- Telemecanique Sensors Sensor Accessories