Shop All Sensor Accessories
Telemecanique Sensors
3D Bracket For Xub 18Mm
Mfr # XUZB2003
Zoro # G3508377
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Compatibility XUB || XUZC50
- Protective Cover without
- Accessory / Separate Part Type fixing bracket
- Accessory / Separate Part Destination Ø 18 mm sensor
- Accessory / Separate Part Category mounting and fixing accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUZB2003
- Zoro # G3508377
- UPC # 785901501275
- Country of Origin Indonesia
- Category Sensor Accessories
Details
Item | 3D Bracket For Xub 18Mm |
Product Compatibility | XUB || XUZC50 |
Protective Cover | without |
Accessory / Separate Part Type | fixing bracket |
Accessory / Separate Part Destination | Ø 18 mm sensor |
Accessory / Separate Part Category | mounting and fixing accessories |
Description
3D Bracket For Xub 18Mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- Telemecanique Sensors Sensors